Shop CENTURY SPRING CORP
See all product information
Create Account
Extension Spring
- Mfr # 81011SCS
- Zoro # G324301552
product price:Â
$
30.79
/ea
Sold in multiples of 2 for
$61.58
Key Features
System of Measurement
Inch
Extended Length
13 1/8 in
Initial Tension
4.08 lbf
Outside Diameter
1 in
Material
302 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81011SCS
- Zoro #
- G324301552
- UPC #
- -
- Country of Origin
- China
Dimensions
- Extended Length
- 13 1/8 in
- Outside Diameter
- 1 in
- Free Length
- 7 in
- Wire Diameter
- 0.115 in
Details
- System of Measurement
- Inch
- Initial Tension
- 4.08 lbf
- Material
- 302 Stainless Steel
- Spring Rate
- 6.75 lb/in
- Item
- Extension Spring
- Product Type
- Extension Spring
- Standards
- AMS 5688, ASTM A313
- Hook Configuration
- No Hook
- Finish
- Passivated
- End Type
- Full Twist Loop
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.