Shop CENTURY SPRING CORP
See all product information
Create Account
Extension Spring
- Mfr # 80845SCS
- Zoro # G424942532
product price:Â
$
15.79
/ea
Sold in multiples of 3 for
$47.37
Key Features
Outside Diameter
0.75 in
Initial Tension
1 lbf
System of Measurement
Inch
Material
302 Stainless Steel
Spring Rate
0.92 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80845SCS
- Zoro #
- G424942532
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.75 in
- Wire Diameter
- 0.063 in
- Extended Length
- 16 3/4 in
- Free Length
- 5 1/2 in
Details
- Item
- Extension Spring
- Initial Tension
- 1 lbf
- System of Measurement
- Inch
- Material
- 302 Stainless Steel
- Spring Rate
- 0.92 lb/in
- End Type
- Full Twist Loop
- Hook Configuration
- No Hook
- Standards
- AMS 5688, ASTM A313
- Finish
- Passivated
- Product Type
- Extension Spring
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.