Extension Spring
- Mfr # 80844SCS
- Zoro # G624301726
product price:Â
$
15.85
/ea
Sold in multiples of 3 for
$47.55
Key Features
Spring Rate
1 lb/in
Hook Configuration
No Hook
Finish
Passivated
Product Type
Extension Spring
Wire Diameter
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80844SCS
- Zoro #
- G624301726
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.063 in
- Extended Length
- 14 27/64 in
- Outside Diameter
- 0.75 in
- Free Length
- 5 in
Details
- Spring Rate
- 1 lb/in
- Hook Configuration
- No Hook
- Finish
- Passivated
- Product Type
- Extension Spring
- Material
- 302 Stainless Steel
- Initial Tension
- 1 lbf
- End Type
- Full Twist Loop
- Item
- Extension Spring
- Standards
- AMS 5688, ASTM A313
- System of Measurement
- Inch
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.