Extension Spring
- Mfr # 81060CS
- Zoro # G224301652
product price:Â
$
15.85
/ea
Sold in multiples of 3 for
$47.55
Key Features
Wire Diameter
0.085 in
Hook Configuration
No Hook
Finish
Oil
System of Measurement
Inch
Spring Rate
1.3 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81060CS
- Zoro #
- G224301652
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.085 in
- Free Length
- 6 1/2 in
- Outside Diameter
- 1.125 in
- Extended Length
- 21 1/64 in
Details
- Hook Configuration
- No Hook
- Finish
- Oil
- System of Measurement
- Inch
- Spring Rate
- 1.3 lb/in
- End Type
- Full Twist Loop
- Material
- Music Wire
- Product Type
- Extension Spring
- Initial Tension
- 1.89 lbf
- Standards
- AMS 5112, ASTM A228
- Item
- Extension Spring
- Shell Material
- Music Wire
Description
Extension Spring, Music Wire, Oil, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.