Shop CENTURY SPRING CORP
See all product information
Create Account
Extension Spring
- Mfr # 81133SCS
- Zoro # G324301675
product price:Â
$
30.75
/ea
Sold in multiples of 2 for
$61.50
Key Features
End Type
Full Twist Loop
Spring Rate
19.49 lb/in
Finish
Passivated
Hook Configuration
No Hook
Wire Diameter
0.148 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81133SCS
- Zoro #
- G324301675
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.148 in
- Free Length
- 5 1/2 in
- Extended Length
- 8 15/16 in
- Outside Diameter
- 1.25 in
Details
- End Type
- Full Twist Loop
- Spring Rate
- 19.49 lb/in
- Finish
- Passivated
- Hook Configuration
- No Hook
- Standards
- AMS 5688, ASTM A313
- System of Measurement
- Inch
- Item
- Extension Spring
- Product Type
- Extension Spring
- Initial Tension
- 6.62 lbf
- Material
- 302 Stainless Steel
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.