Extension Spring
- Mfr # 81163SCS
- Zoro # G624301849
product price:Â
$
30.69
/ea
Sold in multiples of 2 for
$61.38
Key Features
Free Length
5 1/2 in
Outside Diameter
1.75 in
End Type
Full Twist Loop
Standards
AMS 5688, ASTM A313
Hook Configuration
No Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81163SCS
- Zoro #
- G624301849
- UPC #
- -
- Country of Origin
- China
Dimensions
- Free Length
- 5 1/2 in
- Outside Diameter
- 1.75 in
- Extended Length
- 10 37/64 in
- Wire Diameter
- 0.148 in
Details
- Item
- Extension Spring
- End Type
- Full Twist Loop
- Standards
- AMS 5688, ASTM A313
- Hook Configuration
- No Hook
- System of Measurement
- Inch
- Initial Tension
- 4.82 lbf
- Product Type
- Extension Spring
- Spring Rate
- 9.58 lb/in
- Material
- 302 Stainless Steel
- Finish
- Passivated
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.