Shop CENTURY SPRING CORP
See all product information
Create Account
Extension Spring
- Mfr # 80950SCS
- Zoro # G324450625
product price:Â
$
15.39
/ea
Sold in multiples of 3 for
$46.17
Key Features
Wire Diameter
0.085 in
End Type
Full Twist Loop
Initial Tension
2 lbf
Spring Rate
4.83 lb/in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80950SCS
- Zoro #
- G324450625
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.085 in
- Outside Diameter
- 0.85 in
- Free Length
- 4 in
- Extended Length
- 8 1/32 in
Details
- End Type
- Full Twist Loop
- Initial Tension
- 2 lbf
- Spring Rate
- 4.83 lb/in
- System of Measurement
- Inch
- Standards
- AMS 5688, ASTM A313
- Finish
- Passivated
- Hook Configuration
- No Hook
- Item
- Extension Spring
- Material
- 302 Stainless Steel
- Product Type
- Extension Spring
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.