Shop CENTURY
Create Account
B697 General Purpose Motor 2 HP 3600 RPM 56H Frame TEFC
- Mfr # UB697
- Zoro # G523931925
product price:Â
$
953.99
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
- UB697
- Zoro #
- G523931925
- UPC #
- -
- Country of Origin
- Mexico
Description
Century SMITH-2HP-3600RPM-56HFRBB-TEFC general purpose motor (PEM-UB697) features a keyed 0.625-inch shaft with 1.94-inch extension, 1.15 service factor, Class B insulation and 2 poles for 60 Hz continuous duty operation; starting is across-the-line. UL-recognized and CSA-approved, unit dimensions 17 x 11 x 11 inches and 40 lb weight.