Shop All Tags
C.H. Hanson
Blank Tag, Round, Green, PK5
Mfr # 43084
Zoro # G5712174
product price: $14.75
/pk 5, $2.95/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 2 in
- Character Series Blank
- Diameter 2 in
Product Information
- Brand C.H. Hanson
- MFR # 43084
- Zoro # G5712174
- UPC # 081834430843
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-10)
- ALLEGRO INDUSTRIES Nova 3 Outer Lens, PK50 (NV37-24)
- TINGLEY Tingley® Enhanced Visibility Ranger Hat, Fluorescent Lime, Polyester, 2XL/3XL (H73222.2X-3X)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43125)
- C.H. HANSON Nbr Tag, 1 x 1 In, 1-25, PK25 (40003)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43046)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK25 (42842)
- C.H. HANSON Blank Tag, Size 1 3/8 Inches, PK100 (41849)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- C.H. Hanson Tags