Shop CLE-FORCE
See all product information
Create Account
3/8-24NF 1690 HSTAPER HAND TAP
- Mfr # C69127
- Zoro # G723506626
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Tap Thread Type
UNF
Number of Flutes
4
Tap Thread Size
3/8"-24
Overall Length
2.9375 in
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69127
- Zoro #
- G723506626
- UPC #
- 697334691273
- Country of Origin
- China
- Tap Thread Type
- UNF
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Application
- For maintenance
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
Dimensions
- Tap Thread Size
- 3/8"-24
- Overall Length
- 2.9375 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1-1/4 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.