3/4-16NF 1692 HS BOTTOM HAND TAP
- Mfr # C69169
- Zoro # G723506244
product price:Â
$
23.69
/ea
Key Features
Number of Flutes
4
Depth of Cut
1-1/2 in
Tap Chamfer
Bottoming
Overall Length
4-1/4 in
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69169
- Zoro #
- G723506244
- UPC #
- 697334691693
- Country of Origin
- China
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 4-1/4 in
- Thread Length
- 2 in
- Tap Thread Size
- 3/4"-16
Details
- Number of Flutes
- 4
- Tap Chamfer
- Bottoming
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Tap Thread Type
- UNF
- System of Measurement
- Inch
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.