Generator, 120V

  • Mfr # 201207
  • Zoro # G123781968
product price: 
$
792.99
/ea
Free Shipping & Returns

Key Features

Includes Wheel Kit
Yes
Handle Type
Folding
Includes
Engine Oil, Oil Funnel, Wheel Kit
Overall Length
25 1/8 in
Run Time @ 1/2 Load - Gasoline/Diesel
14 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201207
Zoro #
G123781968
UPC #
817198027531
Country of Origin
Viet Nam

Dimensions

Overall Length
25 1/8 in
Overall Height
22 3/8 in
Overall Width
23 5/8 in
Wheel Size
8 in
Wire Rope Length
25 1/8 in
Length
25 1/8 in

Details

Item
Generator
Includes Wheel Kit
Yes
Handle Type
Folding
Includes
Engine Oil, Oil Funnel, Wheel Kit
Run Time @ 1/2 Load - Gasoline/Diesel
14 hr
Weight
110 lb
Outlets Included
5-20R Duplex, L5-30R, TT-30R
Running Wattage - Gasoline/Diesel
3,800 W
Engine Oil Capacity
0.6 qt
Engine Displacement
224 cc
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Rated Current @ 120V AC - Gasoline/Diesel
31.7 A
Standards
CARB, EPA, PGMA
Rated Frequency
60 Hz
Engine Oil Type
10W-30
Includes Fuel Gauge
No
Manufacturer Warranty
3 yr
Starting Wattage - Gasoline/Diesel
4,750 W
Starter Type
Recoil
Engine Type
4-Cycle
Includes Lifting Hook
No
Engine Brand
Champion
Noise Level
68 dBA
Safety Features
Covered Outlets, Low Oil Shutdown
Fuel Tank Capacity
4.7 gal
Maximum Current @ 120V AC - Gasoline/Diesel
39.6 A
Includes GFCI Outlets
No
Air Cleaner Type
Foam
Wheel Type
Solid
Rated Voltage
120V AC
Generator Technology
Conventional
Fuel Type
Gasoline

Description

Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,800 W, Starting Wattage - Gasoline/Diesel 4,750 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 31.7 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 14 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R Duplex, L5-30R, TT-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.