Chapin
Slide Sprayer
Mfr # 6002
Zoro # G2342109
Free Shipping & Returns
$210.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Slide
- Hose Length 84"
- Sprayer type Slide
- max sprayer pressure 150 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Tan (26800B)
- KOHLER Gasket Exhaust (62 041 14-S)
- KEMP USA Kemp USA 10-983 Aluminum Camp Military Folding Cot; Green (10-983)
- CHAPIN 1 gal. Bleach Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 60 psi Max Pressure (20075)
- CHAPIN 1 gal. Specialty Mosquito Sprayer, Polyethylene Tank, Mist Spray Pattern, 34" Hose Length (2014)
- CHAPIN 6 gal. Industrial Sprayer, Stainless Steel Tank, Cone, Fan Spray Pattern, 120" Hose Length (6300)
- CHAPIN 2 gal. Premier Pro Tri Poxy Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length (1280)
- CHAPIN 3 gal. Industrial General Duty Sprayer, Polyethylene Tank, Fan Spray Pattern, 60" Hose Length (2553E)
- CHAPIN 1 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length (20000)
- CHAPIN 25 gal. 12V EZ Mount Dripless Sprayer, Polyethylene Tank, 15 ft. Hose Length (97500B)
- Chapin Lawn & Garden Sprayers