Chalkboard Sponge, 12"
- Mfr # CHL74512
- Zoro # G723723986
product price:Â
$
25.49
/ea
Key Features
Size
12 in long
Gauge Case Material
Synthetic Sponge
Color
Gray
Includes
1 Eraser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHL74512
- Zoro #
- G723723986
- UPC #
- 026487745128
- Country of Origin
- China
- Gauge Case Material
- Synthetic Sponge
- Color
- Gray
- Includes
- 1 Eraser
Dimensions
- Size
- 12 in long
Description
Clean and wash chalkboards with one easy to use eraser. Synthetic sponge on one side absorbs chalk dust, while soft leather side provides final cleaning. Measures 12" long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.