Shop CHARLES LEONARD
See all product information
Create Account
Slider Pencil Case Box, Slide Out Tray, Snap Closure, Assorted Colors, 24PK
- Mfr # 76300-ST
- Zoro # G523723643
product price:Â
$
56.19
/pk of 24, $2.34/ea
Key Features
Gauge Case Material
Plastic
Color
Red, Green, Blue
Size
1.09 in x 7.85 in x 3.17 in
Includes
24 Pencil Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76300-ST
- Zoro #
- G523723643
- UPC #
- -
- Country of Origin
- China
- Gauge Case Material
- Plastic
- Color
- Red, Green, Blue
- Includes
- 24 Pencil Boxes
Dimensions
- Size
- 1.09 in x 7.85 in x 3.17 in
Description
Slider Pencil Box allows for easy access. Complete with snap closure, these stylish boxes can fit anywhere. Pack of 24 pencil boxes in blue, red and green.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.