Shop FLEX-DRAIN

3 in. Snap X 4 in. D Snap Polypropylene Downspout Adapter 1 pk

  • Mfr # ADP53102
  • Zoro # G3871057

product price: 
$
10.19
/ea

Key Features

Material
Polypropylene
Pipe Fitting Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ADP53102
Zoro #
G3871057
UPC #
732736531007
Country of Origin
United States
Item
PVC Pipe Fitting
Material
Polypropylene
Pipe Fitting Material
PVC

Description

The Flex-Drain 3 inch x 4 inch downspout adapter features flexible construction to fit the majority of angles. This adapter is ideal for DIY applications. Flex-Drain helps you get the job done faster and easier, with professional grade durability and more versatility than traditional corrugated pipe. Flexible and expandable, Flex-Drain easily bends around any obstacle, hold its shape during installation and with a simple snap, its integrated soil-tight fittings lock securely and stay connected during backfilling. Flex-Drain is a complete drainage solution system that's widely compatible with virtually all traditional 3 inch and 4 inch corrugated pipe and 4 inch PVC. Technologically superior, it's made with no-break copolymers and exceeds all applicable ASTM crush standards.


  • • Flexible 3 in x 4 in x 4 in downspout adapter
  • • Used to connect your downspout to FLEX-Drain, 4 in standard corrugated pipe, 4 in PVC, and most other 4 in pipe
  • • Flexible design allows an easier connection with more versatility than standard rigid adaptors
  • •
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.