Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
Charlotte Pipe & Foundry PVC003261200 PVC Dwv 22 deg Street Elbow 4 in. Hxftg
- Mfr # 4269676
- Zoro # G403896573
product price:Â
$
31.79
/ea
Key Features
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311
Pipe Schedule
40
Max. Temp.
140 Degrees F
Pipe Fitting Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4269676
- Zoro #
- G403896573
- UPC #
- 611942034246
- Country of Origin
- China
Dimensions
- Pipe Fitting Diameter
- 4 in
Details
- Pipe Fitting Material
- PVC
- Standards
- ASTM D 1784, ASTM D 2665, ASTM D 3311
- Pipe Schedule
- 40
- Max. Temp.
- 140 Degrees F
- Color
- White
Description
Features
- 4" H x FTG Meets all applicable sanitary codes NSF-UPC Bulk Retailer request.
- Dimension: 6.2" H x 5.7" W x 6.5" L
- Weight: 1.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.