Charlotte Pipe & Foundry PVC021180800 0.5 in. Slip PVC Plug - Pack of 50

  • Mfr # 44847

  • Zoro # G503979060


product price:  $65.25
/ea

Key Features

Connection Size
1/2 in
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F
Color
White
Pipe Fitting Diameter
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44847
Zoro #
G503979060
UPC #
611942081851
Country of Origin
China

Dimensions

Connection Size
1/2 in
Pipe Fitting Diameter
1/2 in

Details

Pipe Fitting Material
PVC
Temp. Range
32 to 140°F
Color
White
Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61

Description

Features
  • Meets ASTM D-2466 White Bulk 1/2" Spg
Specifications
  • Dimension: 4" H x 3" W x 1" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.