Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
Charlotte Pipe PVC 08107 2800HA 1.5 x 1 in. PVC Schedule 80 Reducer Spigot x Slip Bushing
- Mfr # 653306
- Zoro # G703780954
product price:Â
$
28.15
/ea
Key Features
Connection Size
1-1/2 in; 1 in
Pipe Schedule
80
Color
Dark Gray
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970; NSF STANDARD 14, NSF STANDARD 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653306
- Zoro #
- G703780954
- UPC #
- 611942053599
- Country of Origin
- United States
Dimensions
- Connection Size
- 1-1/2 in; 1 in
Details
- Pipe Schedule
- 80
- Color
- Dark Gray
- Pipe Fitting Material
- PVC
- Standards
- ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970; NSF STANDARD 14, NSF STANDARD 61
- Temp. Range
- 32 Degrees to 140 Degrees F
Description
Features
- 1.5 x 1 in. PVC Schedule 80 Reducer Bushing
- Spigot x Slip
- Universal Part No. 837-211
- Color - Gray
- Dimension - 2 L x 2 W x 2 H in.
- Item Weight - 0.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.