Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 3/4 in. Socket X 3/4 in. D Socket PVC Cap
Mfr # PVC 02116 0800
Zoro # G405266657
Sold in multiples of 25 for $13.00
$13.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 32 to 140°F
- Color White
- Pipe Fitting Diameter 0.75 in
- Material PVC
- Standards ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02116 0800
- Zoro # G405266657
- UPC # 611942038534
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 0.75 in |
Connection Size | 3/4 in |
Details
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Coupling, Repair, 1/2", Press Ends, PK10 (9020300PC)
- CONTINENTAL Food Grade Hose, 2" ID x 8 ft., White (FTH200-08TC-G)
- RINNAI Control-R Wi-Fi Temperature Sensor (RWMTS01)
- KOHLER Bonnet (1331881-VS)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. MPT X 3/4 in. D Slip PVC Pipe Adapter (PVC 02110 0500)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 SCH 80 2"" SXS (PVC 08309 2000)
- CHARLOTTE PIPE AND FOUNDRY TRAP U PVC DWV 2"" SXS (PVC007000800)
- CHARLOTTE PIPE AND FOUNDRY PLUG SCH40 PVC 1.25"" MPT (PVC 02113 1200)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 PVC 1/2""FPT (PVC 08402 1000)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 2"" SXS PVC (PVC 08100 2000)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 4 in Pipe Size (830-040)
- Charlotte Pipe And Foundry PVC Pipe Fittings