Shop All Cable Protectors
Checkers
Bumble Bee Cable Protector
Mfr # BB5-125-T-X-YL
Zoro # G9918439
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description X - Intersection w/T-Connector
Product Information
- Brand Checkers
- MFR # BB5-125-T-X-YL
- Zoro # G9918439
- Country of Origin United States
- Category Cable Protectors
Details
Description
With a load capacity of up to 25,000 lbs per axle, the X- Intersection for the Bubble Bee Cable Protector offers plenty of protection for cables, hoses, and wires from getting damaged from constant truck/vehicular traffic. The polyurethane used to make these Lids has a high load capacity and can stretch to prevent cables from being crushed or damaged.
Connector type: T-bone
Dimensions(HxWxL): 2" x 17.5" x 17.5"
Channels: 5(1.25" each)
Weight: 20lbs
Color: Yellow Base/Black Lid
Connector type: T-bone
Dimensions(HxWxL): 2" x 17.5" x 17.5"
Channels: 5(1.25" each)
Weight: 20lbs
Color: Yellow Base/Black Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY OPERATING LEVER SWITCH PARTS AND ACCESSORY (802T-W3)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure Used With (PG1324HH0017)
- ZORO SELECT Terminal Strip, 15A, 20 Pole, 300VAC (6ZEG5)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD3-10)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (CP5X125-Y/O)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- Checkers Cable Protectors