Zoro Homepage

Metering Pump, 7 GPD, 125 PSI

  • Mfr # XP007LAHXG19

  • Zoro # G0899202


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
7.00 gpd
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP007LAHXG19
Zoro #
G0899202
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Length
10 29/32 in
Height
8 1/4 in
Width
9 13/16 in
Overall Height
8.2 in
Overall Length
9.8 in
Overall Width
10.9 in
Intake Connection Size
1/4 in
Discharge Connection Size
1/4 in

Description

Peristaltic Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Oil, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Water, Control Programs Manual Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.