Shop CHEM-TECH

PeristalticChemMeteringPump, 30gpd, 80psi

  • Mfr # XP030L2HX
  • Zoro # G2058046

product price: 
$
552.99
/ea
Free Shipping & Returns

Key Features

Control Programs
7 Day/8 Event Electronic Timer
Intake Connection Size
1/4 in
Roller Material
Polyethylene
Pump Technology
Peristaltic
Duty Cycle
Intermittent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XP030L2HX
Zoro #
G2058046
UPC #
-
Country of Origin
United States
Control Programs
7 Day/8 Event Electronic Timer
Roller Material
Polyethylene
Pump Technology
Peristaltic
Duty Cycle
Intermittent
Intake Connection Type
Tube
Viscosity (Maximum)
300 cps
Motor Speed (Maximum)
30 RPM
Head Material
PVC
Turn Down Ratio
20:1
Number of Feeds
1
Nameplate Voltage
115V AC
Ambient Temperature (Maximum)
104 Degrees F
Standards
cETL, ETL, WQA
Flow Rate (Minimum)
3 gpd
Horsepower (Maximum)
1/6 hp
Pressure (Maximum)
80 psi
Phase
Single
Flow Rate (Maximum)
30 gpd
Motor Mounting Type
Horizontal
Motor Enclosure Design
Open Fan Cooled
Media Temperature (Minimum)
40 Degrees F
Priming
Self-Priming
Frequency
60 Hz
Tubing Material
Neoprene
Item
Peristaltic Chemical Metering Pump
Degassing Valve Included
Yes
Reproducibility
+/-2.0%
Media Temperature (Maximum)
104 Degrees F
Electrical Connection Type
Plug-In
Discharge Connection Type
Tube
Fitting Material
PVC
Flow Rate Output Control
Adjustable
Chemical Compatibility
Includes
3/4 in NPT Flow Switch
Housing Material
ABS

Dimensions

Intake Connection Size
1/4 in
Manufacturers Warranty Length
2 yr
Cord Length
6 ft
Overall Height
8.2 in
Length
13.4 in
Discharge Connection Size
1/4 in
Overall Width
9.8 in
Overall Length
13.4 in

Description

Peristaltic Dosing Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.