Shop CHEM-TECH

Chemical Metering Pump, 24 gpd, PVC Head

  • Mfr # X024-XC-AAAAXXX

  • Zoro # G010030964


product price: 
$
434.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
CSPE/PTFE
Standards
CE, Conforms to ANSI/NSF 50 STD., ETL 9700150
Head Material
PVC
Reproducibility
+/-3.0%
Housing Material
ABS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X024-XC-AAAAXXX
Zoro #
G010030964
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Length
7.3 in
Intake Connection Size
1/2 in
Discharge Connection Size
1/2 in
Overall Width
8.8 in
Overall Height
3.5 in
Wire Rope Length
7.3 in
Length
7.3 in

Details

Diaphragm Material
CSPE/PTFE
Standards
CE, Conforms to ANSI/NSF 50 STD., ETL 9700150
Head Material
PVC
Reproducibility
+/-3.0%
Item
Chemical Metering Pump
Housing Material
ABS
Includes
Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing
Number of Feeds
1
Turn Down Ratio
10:1
Phase
Single
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Water
Seal Material
CSPE
Flow Rate (Minimum)
2.4 gpd
Control Programs
Manual Control
Operating Pressure (Maximum)
100 psi
Flow Rate (Maximum)
24 gpd
Priming
Self-Priming
Fitting Material
PVC
Duty Cycle
Continuous
Nameplate Voltage
230V AC
Media Temperature (Maximum)
104 Degrees F
Pump Drive Type
Electric Motor
Stroke Rate (Maximum)
51 stroke/min
Horsepower (Maximum)
1/60 hp
Intake Connection Type
Tube
Viscosity (Maximum)
20 cps
Ambient Temperature (Maximum)
125 Degrees F
Frequency
60 Hz
Degassing Valve Included
No
Motor Speed (Maximum)
51 RPM
Check Ball Material
Ceramic
Discharge Connection Type
Tube

Description

Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 24 gpd, Head Material PVC

Ratings & reviews