Water Quality Test Kit
- Mfr # K-5520C
- Zoro # G522796365
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Product Type
Water Quality Test Kit
Sensitivity
1,000 ppm
Range
1,000 to 10,000 ppm
Includes
25 mL Sample Cup, 25 uL Fixed Volume Pipet, Flat Comparator, HR CHEMets(R) Refill, Pipettor Tips
Test Parameters
Hydrogen Peroxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-5520C
- Zoro #
- G522796365
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Test Kit
- Sensitivity
- 1,000 ppm
- Item
- Water Quality Test Kit
- Range
- 1,000 to 10,000 ppm
- Includes
- 25 mL Sample Cup, 25 uL Fixed Volume Pipet, Flat Comparator, HR CHEMets(R) Refill, Pipettor Tips
- Test Parameters
- Hydrogen Peroxide
- Number of Tests
- 30
Description
Water Quality Test Kit, Range 1,000 to 10,000 ppm, Sensitivity 1,000 ppm, Number of Tests 30, Standards Not Applicable, Includes 25 mL Sample Cup, 25 uL Fixed Volume Pipet, Flat Comparator, HR CHEMets(R) Refill, Pipettor Tips
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.