Shop WALTER
See all product information
Create Account
SC 400 Natural Orange Cleaner, 1 gal. Citrus
- Mfr # 53G516
- Zoro # G0934488
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Orange
Cleaner Form
Liquid
Primary Chemical
citrus peel extracts
Standards
Osha
Color
Gold/Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G516
- Zoro #
- G0934488
- UPC #
- 662980885925
- Country of Origin
- Canada
Dimensions
- Size
- 1 gal
Details
- Item
- Orange Cleaner
- Fragrance
- Orange
- Cleaner Form
- Liquid
- Primary Chemical
- citrus peel extracts
- Standards
- Osha
- Color
- Gold/Brown
- Application
- Removing Anti-Corrosion Waxes Or Coatings; Removing Adhesive, Oil, Grease, Wax, Glue, Paint, Tar, And Ink, Cleaning Machine Parts, Tools, Pumps, Gears
- Cleaner Chemical Product Grouping
- Cleaner
- Properties
- Biodegradable
Description
SC 400 Natural Orange Cleaner,5L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.