Chemsteel

Rotary Gear Pump, 1 1/2 HP, 3 Phase


product price: $5,540.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Close Coupled
  • HP 1 1/2 hp
  • Voltage 230/460
  • Max. RPM 1,725 RPM
  • GPM @ Freeflow 10 gpm
See all product information

Product Information

Dimensions

Port Size (In.) 3/4 in
Width (In.) 6.63 in
Length (In.) 18.2 in
Height (In.) 6.88 in
Manufacturers Warranty Length 1 yr
Overall Height 6.9 in
Overall Length 18.2 in
Overall Width 6.6 in
Media Intake Connection Size 3/4 in
Media Discharge Connection Size 3/4 in

Details

Item Rotary Gear Pump
Type Close Coupled
HP 1 1/2 hp
Voltage 230/460
Max. RPM 1,725 RPM
GPM @ Freeflow 10 gpm
GPM @ 20 PSI 10.1 gpm
Amps 5/2.5
Motor Frame 56C
Gears Helical
Gear Material 316 Stainless Steel
Bushing Carbon Graphite
Max. Temp. (F) 450 Degrees F
O-Ring PTFE Encapsulated Silicone
Max. Viscosity (SSU) 100 SUS
GPM @ 80 PSI 9.7 gpm
Body Material 316 Stainless Steel
Max. Pressure (PSI) 110 psi
Suction Lift (Ft.) 9 ft
GPM Max. 10.25 gpm
Motor Enclosure Totally Enclosed Fan Cooled
Min. Temp. (F) -50 Degrees F
Shaft Material 316 Stainless Steel
GPM @ 100 PSI 9.25 gpm
Phase Three
Seal PTFE, Type 9T Mechanical with Stainless Steel
GPM @ 40 PSI 10 gpm
GPM @ 60 PSI 9.9 gpm
O-Ring Material PTFE
Operating Pressure - Maximum 150 psi
Motor Speed - Maximum 1,725 RPM
Operating Temperature - Maximum 450 Degrees F
Gear Design Helical
Flow Rate @ 80 psi 9.7 gpm
Compatible Motor Frame 56C
Bushing Material Carbon Graphite
Flow Rate @ 20 psi 10.1 gpm
Nameplate Voltage 230/460V AC
Viscosity - Maximum 100 SUS
Flow Rate @ 100 psi 9.25 gpm
Flow Rate - Maximum 10.25 gpm
Operating Temperature - Minimum -50 Degrees F
Seal Type Mechanical
Flow Rate @ 60 psi 9.9 gpm
Media Intake Connection Type FNPT
Seal Material PTFE
Suction Lift -Maximum 6 ft
Media Discharge Connection Type FNPT
Horsepower - Maximum 1 1/2 hp
Flow Rate @ 40 psi 10 gpm

Description

Rotary Gear Pump, Operating Pressure - Maximum 150 psi, Viscosity - Maximum 100 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 1/2 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 3/4 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type FNPT, Gear Design Helical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.