Zoro Homepage

Thermostatic Mixing Valve

  • Mfr # 131-CABNF

  • Zoro # G1126520


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Height
5 in
Standards
ACT Compliant, ASME A112.1070, ASSE 1070, CSA B125.70, NSF/ANSI 372, NSF/ANSI 61
Includes
Plastic Wall Bracket
Overall Length
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131-CABNF
Zoro #
G1126520
UPC #
611943486112
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
5 7/8 in
Inlet Connection Size - Hot
3/8 in
Outlet Connection Size
3/8 in
Inlet Connection Size - Cold
3/8 in

Details

Item
Thermostatic Mixing Valve
Body Material
Brass
Standards
ACT Compliant, ASME A112.1070, ASSE 1070, CSA B125.70, NSF/ANSI 372, NSF/ANSI 61
Includes
Plastic Wall Bracket
Valve Type
Thermostatic
Inlet Temperature - Minimum Cold
80 Degrees F
Inlet Connection Type - Cold
Compression
Inlet Temperature - Maximum Hot
180 Degrees F
Inlet Connection Type - Hot
Compression
Operating Pressure - Minimum
30 psi
Inlet Temperature - Maximum Cold
120 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Outlet Connection Type
Compression
For Media
Hot Water, Water

Description

Thermostatic Mixing Valve, Body Material Brass, Overall Height 5 in, Includes Plastic Wall Bracket, Standards ACT Compliant, ASME A112.1070, ASSE 1070, CSA B125.70, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.