Shop CHICAGO-LATROBE
See all product information
Create Account
100-C #4, 4PK
- Mfr # 57124
- Zoro # G822912786
product price:Â
$
32.59
/pk of 4, $8.15/ea
Sold in multiples of 4Â pks for
$130.36
Key Features
Length (In.)
7-1/8 in
Material
High Speed Steel
Thickness
0.4688 in
Thread Length
1.66 in
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57124
- Zoro #
- G822912786
- UPC #
- 662355571248
- Country of Origin
- India
- Item
- Accessory
- Material
- High Speed Steel
- Finish
- Bright
- System of Measurement
- Mixed
Dimensions
- Length (In.)
- 7-1/8 in
- Thickness
- 0.4688 in
- Thread Length
- 1.66 in
Description
Drill Drift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.