100-D 1-TO-2
Mfr # 57000
Zoro # G122912844
product price:Â $47.85
/eaKey Features
System of Measurement
Mixed
Material
Steel
Overall Length (In.)
3-9/16 in
Thread Length
1.81 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57000
Zoro #
G122912844
UPC #
662355570005
Country of Origin
India
Dimensions
Overall Length (In.)
3-9/16 in
Thread Length
1.81 in
Details
System of Measurement
Mixed
Material
Steel
Item
Accessory
Finish
Bright
Description
Morse Taper Reducing Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.