100-D 4-TO-5
Mfr # 57009
Zoro # G622912993
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright
Overall Length (In.)
6-5/8 in
Thread Length
1 in
System of Measurement
Mixed
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57009
Zoro #
G622912993
UPC #
662355570098
Country of Origin
India
Dimensions
Overall Length (In.)
6-5/8 in
Thread Length
1 in
Details
Item
Accessory
Finish
Bright
System of Measurement
Mixed
Material
Steel
Description
Morse Taper Reducing Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.