100-D 3-TO-4

  • Mfr # 57007

  • Zoro # G322912811


product price:  $86.19
/ea
Free Shipping & Returns

Key Features

Finish
Bright
Overall Length (In.)
5-3/8 in
Material
Steel
System of Measurement
Mixed
Thread Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57007
Zoro #
G322912811
UPC #
662355570074
Country of Origin
India

Dimensions

Overall Length (In.)
5-3/8 in
Thread Length
2 in

Details

Finish
Bright
Item
Accessory
Material
Steel
System of Measurement
Mixed

Description

Morse Taper Reducing Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.