100-D 2-TO-3
Mfr # 57004
Zoro # G422912773
product price:Â $58.39
/eaKey Features
Overall Length (In.)
4-7/16 in
Finish
Bright
Thread Length
2 in
Material
Steel
System of Measurement
Mixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57004
Zoro #
G422912773
UPC #
662355570043
Country of Origin
India
Dimensions
Overall Length (In.)
4-7/16 in
Thread Length
2 in
Details
Item
Accessory
Finish
Bright
Material
Steel
System of Measurement
Mixed
Description
Morse Taper Reducing Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.