Shop All Taper Length Drill Bits
Chicago-Latrobe
118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/64
Mfr # 49705
Zoro # G2983747
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 5/64 in
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Chicago-Latrobe
- MFR # 49705
- Zoro # G2983747
- UPC # 662355497050
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 3 3/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Sizes Included | 5/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Taper Length |
Drill Point Length | 0.0235 in |
Shank Length | 1 3/4 in |
Details
Description
Taper Length Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill 45 Deg. ZRN Coated w/Corner Radius (5450775)
- BURNDY Battery Operated 4 Point Crimping Tool 6 Ton, 18V Lithium Ion. (PAT4PC834LI)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5003)
- WALTER Assembly Parts and Accessories FS1474 (FS1474)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (44815)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/16 (55252)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #11 (50221)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E (55248)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/32 (68818)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC #25 (C16244)
- DRILL AMERICA 1-3/8" HSS Taper Length Drill Bit (DWDTL1-3/8)
- Chicago-Latrobe Drill Bits