Shop CHICAGO-LATROBE
See all product information
Create Account
790 1/2 120 PT SPOTTING DRILL
- Mfr # 78225
- Zoro # G023506159
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Finish - Machining
Bright
Material - Machining
Carbide
Measurement System
Inch
Flute Length
1.125 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78225
- Zoro #
- G023506159
- UPC #
- 662355782255
- Country of Origin
- United States
Dimensions
- Flute Length
- 1.125 in
- Overall Length
- 3-3/4 in
- Size
- 1/2 in
Details
- Finish - Machining
- Bright
- Material - Machining
- Carbide
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 120 Degrees
- Point Type
- Radial
- Cutting Direction - Machining
- Right Hand
Description
Solid Carbide Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.