Shop CHICAGO-LATROBE
See all product information
Create Account
90SPR 5/8 LONG BRIGHT
- Mfr # 49499
- Zoro # G723506251
product price:
$
54.85
/ea
Key Features
Size
5/8 in
Shank Type - Machining
Straight Shank
Measurement System
Inch
Material - Machining
High Speed Steel
Flute Length
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49499
- Zoro #
- G723506251
- UPC #
- 662355494998
- Country of Origin
- United States
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Point Type
- Radial
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Finish - Machining
- Bright
- Cutting Direction - Machining
- Right Hand
- Drill Bit Point Angle
- 90 Degrees
Dimensions
- Size
- 5/8 in
- Flute Length
- 1.625 in
- Overall Length
- 7.125 in
Description
90° Regular Length Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.