Shop CHICAGO-LATROBE
See all product information
Create Account
790 1/4 120 PT SPOTTING DRILL
- Mfr # 78221
- Zoro # G223506577
product price:Â
$
64.45
/ea
Key Features
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Cutting Direction - Machining
Right Hand
Overall Length
2-1/2 in
Flute Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78221
- Zoro #
- G223506577
- UPC #
- 662355782217
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/2 in
- Flute Length
- 3/4 in
- Size
- 1/4 in
Details
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright
- Number of Flutes
- 2
- Drill Bit Point Angle
- 120 Degrees
- Point Type
- Radial
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
Description
Solid Carbide Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.