90SPS 3/8 SHORT BRIGHT, 6PK
- Mfr # 49491
- Zoro # G723506121
product price:
$
21.15
/pk of 6, $3.53/ea
Key Features
Flute Length
1.125 in
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Measurement System
Inch
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49491
- Zoro #
- G723506121
- UPC #
- 662355494912
- Country of Origin
- United States
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Finish - Machining
- Bright
- Drill Bit Point Angle
- 90 Degrees
- Point Type
- Radial
Dimensions
- Flute Length
- 1.125 in
- Size
- 3/8 in
- Overall Length
- 3.125 in
Description
90° Short Length Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.