Shop CHICAGO-LATROBE
See all product information
Create Account
790 3/8 120 PT SPOTTING DRILL
- Mfr # 78223
- Zoro # G123505946
product price:Â
$
87.69
/ea
Key Features
Spiral Direction
Right Hand
Material - Machining
Carbide
Flute Type
Spiral Flute
Flute Length
0.875 in
Overall Length
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78223
- Zoro #
- G123505946
- UPC #
- 662355782231
- Country of Origin
- United States
- Spiral Direction
- Right Hand
- Material - Machining
- Carbide
- Flute Type
- Spiral Flute
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Point Type
- Radial
- Number of Flutes
- 2
- Drill Bit Point Angle
- 120 Degrees
Dimensions
- Flute Length
- 0.875 in
- Overall Length
- 3.125 in
- Size
- 3/8 in
Description
Solid Carbide Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.