790 3/4 90 PT SPOTTING DRILL
- Mfr # 78228
- Zoro # G323505838
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Size
3/4 in
Number of Flutes
2
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78228
- Zoro #
- G323505838
- UPC #
- 662355782286
- Country of Origin
- United States
Dimensions
- Size
- 3/4 in
- Flute Length
- 1.3125 in
- Overall Length
- 5 in
Details
- Cutting Direction - Machining
- Right Hand
- Measurement System
- Inch
- Number of Flutes
- 2
- Finish - Machining
- Bright
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 90 Degrees
- Material - Machining
- Carbide
- Point Type
- Radial
- Spiral Direction
- Right Hand
Description
Solid Carbide Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.