90SPR 1 LONG BRIGHT
- Mfr # 49501
- Zoro # G123506172
product price:
$
107.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Straight Shank
Measurement System
Inch
Overall Length
8 in
Flute Length
1-3/4 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49501
- Zoro #
- G123506172
- UPC #
- 662355495018
- Country of Origin
- United States
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 90 Degrees
- Flute Type
- Spiral Flute
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 2
- Point Type
- Radial
- Finish - Machining
- Bright
Dimensions
- Overall Length
- 8 in
- Flute Length
- 1-3/4 in
- Size
- 1 in
Description
90° Regular Length Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.