Shop CHICAGO-LATROBE
See all product information
Create Account
90SPR 3/8 LONG BRIGHT, 6PK
- Mfr # 49497
- Zoro # G723505896
product price:
$
29.65
/pk of 6, $4.94/ea
Key Features
Finish - Machining
Bright
Material - Machining
High Speed Steel
Overall Length
5 in
Drill Bit Point Angle
90 Degrees
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49497
- Zoro #
- G723505896
- UPC #
- 662355494974
- Country of Origin
- United States
- Finish - Machining
- Bright
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 90 Degrees
- Measurement System
- Inch
- Point Type
- Radial
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Cutting Direction - Machining
- Right Hand
Dimensions
- Overall Length
- 5 in
- Flute Length
- 1.125 in
- Size
- 3/8 in
Description
90° Regular Length Spotting Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.