90SPR 5/8 LONG BRIGHT

  • Mfr # 49499

  • Zoro # G422912766


product price:  $51.25
/ea

Key Features

Overall Length
7-1/8 in
Left/Right Hand
RHS / RHC
Shank Type - Machining
Straight Shank
Number of Flutes
2
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49499
Zoro #
G422912766
UPC #
662355494998
Country of Origin
United States

Dimensions

Overall Length
7-1/8 in
Size
5/8 in
Flute Length
1-5/8 in

Details

Left/Right Hand
RHS / RHC
Shank Type - Machining
Straight Shank
Item
Comb
Number of Flutes
2
Drill Bit Point Type
Radial
Measurement System
Fractional
Finish - Machining
Bright
Material - Machining
High Speed Steel
Drill Bit Point Angle
90° Point
Flute Type
Spiral Flute

Description

90 Degrees Regular Length Spotting Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.