18PC Jobber Dril & Plug HandTap 150/1002 Set CL HS 9PC 2.05, 2.50, 2.90, 3.30, 4.20, 5.00, 6.70, 8.5, 10.20

  • Mfr # 52541

  • Zoro # G3054292


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
18
Drill Bit Material
High Speed Steel
Includes
Metal Index Case
Drill Sizes
10.20 mm, 2.05 mm, 2.50 mm, 2.90 mm, 3.30 mm, 4.20 mm, 5.00 mm, 6.70 mm, 8.50 mm
Tap Sizes
M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52541
Zoro #
G3054292
UPC #
662355525418
Country of Origin
United States

Dimensions

Drill Sizes
10.20 mm, 2.05 mm, 2.50 mm, 2.90 mm, 3.30 mm, 4.20 mm, 5.00 mm, 6.70 mm, 8.50 mm
Tap Sizes
M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75
Size Range
2.05mm to 10.20mm
Largest Thread Size
M12x1.75
Largest Drill Bit Dia.
10.20 mm
Smallest Drill Bit Dia.
2.05mm
Smallest Thread Size
M2.5x0.45
Tap Drill Size
10.20 mm, 2.05 mm, 2.50 mm, 2.90 mm, 3.30 mm, 4.20 mm, 5.00 mm, 6.70 mm, 8.5 mm
Drill Bit Dia. Included
10.20mm, 2.05mm, 2.50mm, 2.90mm, 3.30mm, 4.20mm, 5.00mm, 6.70mm, 8.5mm
Dimensions Standard
Metric
Tap Sizes Included
M12x1.75, M2.5x0.45

Details

Item
Drill Bit and Tap Set
Number of Pieces
18
Drill Bit Material
High Speed Steel
Includes
Metal Index Case
Finish
Black Oxide Drills, Bright Taps
Tap Style
5353
Impact Rated
No
Drill Style
150
Thread Type
Metric
Tap Chamfer
Plug
Thread Pitch
0.45mm, 0.50mm, 0.60mm, 0.70mm, 0.80mm, 1.00mm, 1.25mm, 1.5mm, 1.75mm
Drill Series
150D
Thread Standard
Metric
Number Of Drills
9
Features
75% of Thread Height
Measurement System
Metric
Primary Material Application
All Materials
Thread Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N, O, P, S
Number Of Taps
9
Tap Type
Hand Tap
Finish - Machining
Bright (Uncoated)
Products By Industry
General Approach

Description

Drill Bit and Tap Set, Number of Pieces 18, Tap Type Hand Tap, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included 10.20mm, 2.05mm, 2.50mm, 2.90mm, 3.30mm, 4.20mm, 5.00mm, 6.70mm, 8.5mm, Measurement System Metric, Impact Rated Not Impact Rated, Smallest Drill Bit Dia. 2.05mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.