Zoro Homepage

3/4" D-Handle Air Impact Wrench 1300 ft.-lb.

  • Mfr # CP7763D-6

  • Zoro # G3729577


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Free Speed
6,600 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Air Inlet Size - Air Tools
3/8" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7763D-6
Zoro #
G3729577
UPC #
015451748449
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
3/4"
Air Inlet Size - Air Tools
3/8" NPT
Anvil Length - Air Impacts
7.000"
Overall Length
17 1/2 in
Drive Size - Air Tools
3/4" Square
Min. Hose Size
3/8 in
Drive Size
3/4 in Square
Extended Anvil Length
6 in

Description

Impact Wrench, Power Source Air Powered, Air Consumption 41 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,300 ft-lb, Fastening Torque 1,070 ft-lb, Free Speed 6,600 RPM, Impact Rated Yes, Impact Sound Level 109 dB, Impacts per Minute 1,200, Number of Speed Settings 4, Power to Weight Ratio 80.7 ft-lb/lb, Max. Bolt Capacity 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.