Angle Air Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 22,000 rpm, 1.2 HP

  • Mfr # CP3119-22

  • Zoro # G4141019


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 13/16 in
Air Inlet
3/8 in
Horsepower
1 hp
Free Speed
22,000 rpm
Max. Speed
22,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP3119-22
Zoro #
G4141019
UPC #
015451686000
Country of Origin
Hungary

Dimensions

Overall Length
8 13/16 in
Min. Hose Size
3/8 in
Collet Size
1/4 in

Details

Item
Air Angle Die Grinder
Air Inlet
3/8 in
Horsepower
1 hp
Free Speed
22,000 rpm
Max. Speed
22,000 RPM
Grinder Type
Angle
Includes
Series 300 Collet 1/4", Exhaust Hose 31", Flat Wrench 7/16", Flat Wrench 11/16"
Handle Material
Composite
Housing Material
Steel
Throttle
Safety Lever
CFM @ Full Load
38.16
Duty
Heavy Duty
Collet
1/4"
Tool Weight
2.2 lb
Bearing Type
Ball
Grinder Orientation
Straight
Standards
ISO-28927-12
Safety Features
Safety Lever
Features
High Performance
Vibration Level
2.5 m/sq sec
Accessory Free Tool Change
No
Air Consumption
38 cfm
Air Pressure
90 psi
Power Source
Air Powered
Switch Type
Safety Lever
Series
CP3119 Series
Exhaust Location
Rear

Description

Air Angle Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 3/8 in, Max. Speed 22,000 RPM, Air Inlet 3/8 in, Includes Series 300 Collet 1/4 In., Exhaust Hose 31 In., Flat Wrench 7/16 In., Flat Wrench 11/16 In., Safety Features Safety Lever, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.