Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp

  • Mfr # CP3450-12AC45

  • Zoro # G4141685


product price:  $721.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/4 in
Air Inlet
3/8 in
Horsepower
1.1 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP3450-12AC45
Zoro #
G4141685
UPC #
015451676049
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/4 in
Min. Hose Size
3/8 in
Wheel Diameter
4 1/2 in
Spindle Thread Size
3/8"-24
Air Inlet Connection Size
3/8 in

Details

Item
Angle Grinder
Air Inlet
3/8 in
Horsepower
1.1 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Angle
Lever Type
Safety Lever
Duty
Heavy Duty
Housing Material
Aluminum
CFM @ Full Load
36.04
Grinder Orientation
Angle
Throttle
Safety Lever
Tool Weight
3.1 lb
Safety Features
Orientable Safety Lever
Switch Type
Safety Lever
Vibration Level
8.3 m/sq sec
Air Consumption
36 cfm
Exhaust Location
Rear
Power Source
Air Powered

Description

Angle Grinder, Wheel Diameter 4 1/2 in, Horsepower 1.1 hp, Max. Speed 12,000 RPM, Air Inlet 3/8 in, Air Inlet Connection Size 3/8 in, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.