Shop CHICAGO PNEUMATIC

1-1/2" D-Handle Air Impact Wrench 5900 ft.-lb.

  • Mfr # CP6135-D80

  • Zoro # G3296730


product price:  $7,109.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1-1/2"
Free Speed
2,800 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Body Style - Air Tools
D-Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP6135-D80
Zoro #
G3296730
UPC #
-
Country of Origin
Hungary

Dimensions

Square Drive Size
1-1/2"
Anvil Length - Air Impacts
2.000"
Air Inlet Size - Air Tools
1/2" NPT
Overall Length
16 in
Min. Hose Size
5/8 in
Drive Size - Air Tools
1-1/2" Square
Drive Size
1 1/2 in
Air Inlet Connection Size
1/2 in
Hose Size - Minimum
5/8 in

Details

Item
Air Impact Wrench
Free Speed
2,800 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Body Style - Air Tools
D-Handle
Average CFM @ 15 Second Run Time
26.00
Duty Cycle - Air Tools
Industrial Duty
Style
D-Handle
Retainer Type
Through Hole
Item - Air Impact Wrenches
Air Impact Wrench
CFM @ Full Load
84.5
Required Pressure
90 psi
Max. Bolt Capacity
1 7/8 in
Blows per Minute - Air Tools
750
Anvil Type - Air Impacts
Standard
Handle Material
Aluminum
Housing Material
Steel
Anvil
Standard
Torque Range
740 to 4055 ft.-lb.
Tool Weight
35.3 lb
Max. Torque
5900 ft.-lb.
Duty
Industrial
Blows per Minute
750
Retainer Type - Air Impacts
Ring
Features
Monster Power For The Light Weight And Compact Size, Premium Quality For The Most Demanding Applications, Reversible And Teasing Steel Trigger
Impact Rated
Yes
Air Consumption
85 cfm
Power to Weight Ratio
167.1 ft-lb/lb
Power Source
Air-Powered
Built-In Light
No
Tool Style
Compact
Fastening Torque
4,055 ft-lb
Duty Rating
Industrial Duty
Exhaust Location
Bottom
Standards
EN ISO 11148-6:2013, ISO-28927-2
Number of Speed Settings
3
Clutch Style
Rocking Dog
Impact Sound Level
109 dB
Min. Air Pressure
90 psi
Breakaway Torque
5,900 ft-lb
Impacts per Minute
750
Air Pressure
90 psi
Max. Air Pressure
90 psi
Vibration Level
13.6 m/sq sec
Drive Type
Standard
Air Pressure - Maximum
90 psi
Air Inlet Type
NPT
Drive Shape
Square
Bolt Capacity - Maximum
2 in
Air Pressure - Minimum
90 psi
Tool Life
Ultra Durable
Frequency of Use
Frequent Maintenance to Heavy Production

Description

Impact Wrench, Power Source Air Powered, Air Consumption 85 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 5/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 5,900 ft-lb, Fastening Torque 4,055 ft-lb, Free Speed 2,800 RPM, Impact Rated Yes, Impact Sound Level 109 dB, Impacts per Minute 750, Number of Speed Settings 3, Power to Weight Ratio 167.1 ft-lb/lb, Max. Bolt Capacity 1 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.