Shop VEVOR
See all product information
Create Account
Inch Air Impact Wrench Impact Gun Up to 5175ft-lbs Reverse Torque Output
- Mfr # LZ-999
- Zoro # G423372576
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
1/2 in
Free Speed
3,000 RPM
Max. Loosening Torque
5,175 ft-lb
Required Pressure
200 PSI (Max)
Max. Torque
4,950 ft-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZ-999
- Zoro #
- G423372576
- UPC #
- 840281566617
- Country of Origin
- China
- Air Inlet
- 1/2 in
- Free Speed
- 3,000 RPM
- Max. Loosening Torque
- 5,175 ft-lb
- Required Pressure
- 200 PSI (Max)
- Max. Torque
- 4,950 ft-lb
- Housing Material
- Aluminum
- Item
- Air Impact Wrench
- Working Torque
- 4,100 ft-lb
Dimensions
- Drive Size - Air Tools
- 1 in
- Width
- 10.24 in
- Overall Length
- 27.96 in
- Height
- 8.08 in
Description
VEVOR 1 Inch Air Impact Wrench, Up to 5175 ft-lbs Beast Reverse Torque Output Pneumatic Impact Gun w/ 8 Inch Extended Anvil for Repairs and Maintenance of Heavy Duty Machinery / Semi-Truck / Bus Busting Breakaway Torque Lightweight Design Ergonomic Design Adjustable Speed Quiet Tuned Exhaust System One Kit For Every Project Spindle Speed: 3000 RPM,Square Drive: 1",Max Torque: 4950 ft-lb,Operation Pressure: Max. 200PSI,Air Hose: 1/2" ID,Max Loosening Torque: 5175 ft-lb,Working Torque: 4100 ft-lb,Main Material: Aluminum
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.