Clip on dust mop handle on 60" wood handle, 12PK
- Mfr # HANDPCWO1X60/12
- Zoro # G823548069
product price:Â
$
168.99
/pk of 12, $14.08/ea
Free Shipping & Returns
Key Features
For Use With
Dust mop frame and dust mop
Handle Color
Black
Handle Material
Wood
Frame Material
Steel
Application
floor cleaning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HANDPCWO1X60/12
- Zoro #
- G823548069
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Dust mop frame and dust mop
- Handle Color
- Black
- Handle Material
- Wood
- Item
- Mop Handle
- Frame Material
- Steel
- Application
- floor cleaning
- Weight
- 1.75 lbs
Dimensions
- Frame Width
- 1"
- Handle Diameter
- 1"
- Handle Length
- 60"
Description
Powder coated black steel clip-on connector riveted on 1"x60" laminated wood handle, 12 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.